Learn More
TFA Dostmann Digital Probe Thermometer
The digital probe thermometer has a fast response time and high accuracy, also it saves the measured maximum and minimum values. A backlight can be switched on for better reading, additionally it can be easily read by left and right-handers. A factory certificate is included.
Marque: TFA Dostmann 30.1064.02.K
Description
This practical probe thermometer is versatile and impresses with its fast response time and high accuracy (from +/-0.5° C). Simply remove it from the protective cover supplied, insert the stainless steel penetration probe into the measuring object and press the ON button. The measured value appears in the range from -40 to +250° C within 4 to 5 seconds. A backlight can be switched on for better reading of the temperature. Depending on how the thermometer is held, the display can be rotated by 180° at the push of a button, so that it can be easily read by left and right-handers. The measured maximum and minimum values are saved and can be retrieved. The thermometer switches off automatically after 10 minutes. The automatic switch-off can be deactivated for long-term measurements. A factory certificate with three measuring points (0°C / 100°C / 150°C) is included as standard with this device. Thus, the device is also ideal for professional use, e.g. for temperature control of food within the framework of HACCP regulations or in the laboratory. The required button cell battery is included.
- Stainless steel probe 116 mm, for universal use
- For easy temperature measurements of liquid, pasty and semi-solid materials
- Automatic switch-off (can be deactivated)
- Accuracy +/-0,5°C at -20 to 150°C, rest +/-1°C
- Max/ min function
- Illuminated display, rotatable by 180°, easy to read for left- and right-handed users
- With factory certificate, HACCP compliant
- Calibrated with 3 measuring points (0°C/100°C/150°C)
- Waterproof IP67
- In plastic case
Spécification
Plastic | |
Oui | |
LCD |
Suggestions de produits
Clients qui ont consulté cet article ont également consulté
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.