Learn More
Brannan™ Wall Thermometer with Calibration Certificate
Wall thermometer with clear black printed temperature scales. Complete with traceable calibration.
Marque: Brannan™ 14/433/3 + 49/101/0
Description
- Highly visible wall thermometer
- Easy to read temperature scales in Celsius and Fahrenheit
- Supplied with calibration
- Temperature range -20 to 50°C
- Suitable for indoor and outdoor use
- Made in UK
Spécification
0°C, 20°C, 35°C | |
1 cm | |
1 cm | |
Alcool bleu | |
50°C | |
-20°C | |
-20°C à +50°C | |
0,1°C |
UK National Standards ISO 9001 | |
38 cm | |
Plastic | |
122°F | |
-4°F | |
-4°F à +122°F | |
± 1°C at 10°C | |
7.5 cm |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.