Learn More
VEE GEE Thermometer, Immersion with Armor
The serialized armored glass thermometer's armor protects the thermometer from rough handling and shock during use.
Marque: VEE GEE 80905-A
Description
- Includes nickel-plated brass armor
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial option
Spécification
Safety Blue | |
immersion partielle | |
Glass | |
Safety Blue | |
Serialized Glass Thermometer | |
500°F | |
20°F | |
20 to 500°F | |
±1 subdivision | |
To immersion line |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
39 cm | |
Immersion/General Purpose (Tapered) | |
15 g | |
Nickel-plated brass armor | |
260°C | |
-6.7°C | |
-6.7 to +260°C | |
1.1°C (2°F) | |
1.65 cm |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.