missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema Ice Makers™ Ice Cube Maker
Click to view available options
Capacity (Metric):
4 kg
6 kg
9 kg
16 kg
Cooling Type:
Air-cooled
Water-cooled
Description
- European manufactured to high quality standards with food-grade stainless steel double skin insulated body
- Water spray system produces crystal-clear 18 gram cubes
- Different models available to produce up to 40 kg/day with up to 16 kg bin storage capacity
- Air-cooled or water cooled options
- Fitted with removable and cleanable air filter
- Ice storage bin made of ABS plastic with rounded edges for easy cleaning
- Removable spray jets and stainless steel spray bar for easy cleaning
- Insulated slide-up disappearing lid
- High ambient operation up to 43°C
- Four height-adjustable feet
- R290 refrigerant
Specifications
Specifications
| Ambient Temperature (Metric) | Up to 40°C |
| Cooling Type | Water-cooled |
| Capacity (Metric) | 9 kg |
| Depth (Metric) | 470 mm |
| Product Type | Cube Ice Maker |
| Height (Metric) | 695 mm |
| Width (Metric) | 390 mm |
| Yield | 29 kg/24 hr. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction