Learn More
VEE GEE Thermometer, Encapsulated in FEP with Armor
The armored encapsulated glass thermometer is protected in the event of breakage, the FEP coating contains the broken glass and liquid fill, preventing injury or contamination. The armor protects the thermometer from rough handling and shock during use and encapsulation protects you.
Marque: VEE GEE 80707E-A
Description
- Includes FEP encapsulation and nickel-plated brass armor
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial
Spécification
Safety Blue | |
Immersion totale | |
Glass | |
Safety Blue | |
Serialized Glass Thermometer | |
230°F | |
-4°F | |
-4 to +230°F | |
±1 subdivision | |
30.4 cm (12 in.) |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
30.48 cm | |
Immersion/General Purpose (Tapered) | |
11 g | |
Nickel-plated brass armor | |
110°C | |
-20°C | |
-20 to 110°C | |
1°C (1.8°F) | |
1.65 cm |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.