missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Ultra Aggressive Metallized Labels
High adhesion, matte printable labels made of metallized polyester for Thermal Transfer Printers.
Marque: Brady™ 020793
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Printable, ultra aggressive metallized polyester labels for thermal transfer printers
- Material is UL and CSA approved with its respective ribbon
Spécification
Non autoclavable | |
Gray | |
Metallized Polyester | |
Non stérile | |
Imprimantes séries BBP™81, BradyPrinter i5100, i7100, PR Plus et IP™, imprimantes THT avec mandrin de 76 mm | |
5000 Labels | |
-40°C à +120°C | |
15.2 mm | |
25.4 mm | |
12.7 mm |
Permanent Rubber | |
Matte | |
Transfert thermique | |
Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.135 mm | |
25.4 mm | |
12.7 mm |