missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Long Handled Spoons
Use SteriWare™ Long Handled Spoons to take powder samples from large containers. SteriWare™ Long Handled Spoons are manufactured from FDA & EU conforming HDPE in a Class 100,000 Cleanroom, available sterile in a range of sizes and with an offset version to aid pouring.
166.00€ - 203.00€
Spécification
Matériau | HDPE |
---|---|
Type d’emballage | Conditionnement individuel |
Code produit | Marque | Capacité (métrique) | Modèle | Stérilité | Prix | Quantité et disponibilité | |||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacité (métrique) | Modèle | Stérilité | Prix | Quantité et disponibilité | |||
17544616
|
Sampling Systems™
8209H-10 |
10 mL | Structuré | Non stérile |
166.00€
100 pièces |
Expédition estimée: 04-12-2024
Connectez-vous pour voir le stock disponible |
|||
17554616
|
Sampling Systems™
8209H-20 |
20 mL | Structuré | Non stérile |
167.00€
100 pièces |
Expédition estimée: 04-12-2024
Connectez-vous pour voir le stock disponible |
|||
17594626
|
Sampling Systems™
8293H-10 |
10 mL | Coudé | Non stérile |
180.00€
100 pièces |
Expédition estimée: 04-12-2024
Connectez-vous pour voir le stock disponible |
|||
17504636
|
Sampling Systems™
8293H-10S |
10 mL | Coudé | Stérile |
203.00€
100 pièces |
Expédition estimée: 04-12-2024
Connectez-vous pour voir le stock disponible |
|||
17514636
|
Sampling Systems™
8293H-20 |
20 mL | Coudé | Non stérile |
181.00€
100 pièces |
Expédition estimée: 04-12-2024
Connectez-vous pour voir le stock disponible |
|||
Description
- The long handled spoons mean it is easy to scoop powder and liquid from a distance.
- It also means they can be easily seen if left in the powder.
- These single use spoons are manufactured in a cleanroom and packed in a class 7 cleanroom to ensure cleanliness.
- They are all individually bagged and so can be used straight from the bag without the need for costly cleaning.
- The spoons are available in a straight or an angled shape.
- The sample spoons are ideal for both sampling and dispensing powders, granules and liquids.
- The Single Use spoons comes pre bagged and ready to use.
- Simply unwrap and use.
- No cleaning or cleaning validation is required.
- They are available in 2 designs.
- The straight design is the most popular, whilst the ergonomic angled design means it is easier for right handled people to operate.
- Made from food grade HDPE.
- Conforms to the latest FDA and EU requirements.
- BSE/TSE free.
- HDPE is ideal for most applications as it is strong and rigid.
- The sterile spoons come with a certificate of irradiation.
- Range of sizes with different angled and straight combinations.
Spécification
HDPE | |
Conditionnement individuel |