Learn More
Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance with EU Type Examination Certificate
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
Marque: Sartorius QTX2202IMO-1CEU
Code nomenclature Nacres: NB.71
Informations supplémentaires : Poids : 6.20000kg
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Spécification
D-sub Connector, 9-pin | |
Touchscreen | |
Conformity-assessed Balance with EU Type Examination Certificate Without Country-specific Additions | |
Quintix Pro Balance | |
Balance |
2200 g | |
10 mg | |
Motorized | |
≤ 0.9 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |