missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL PTFE Hose
The PTFE Hose is resistant to acids, bases and solvents, making it an ideal laboratory hose.
Marque: KARTELL 0390700
Code nomenclature Nacres: NB.35
Informations supplémentaires : Poids : 0.10000kg
Description
- Excellent resistance to acids, bases and solvents.
- Temperature up to +260°C.
- Autoclavable.
- SH. D 55/65
- MATERIAL: PTFE
Spécification
Laboratory Hose | |
0.35 in. | |
PTFE | |
12 mm | |
5 m | |
Non-sterile | |
500°F |
Autoclavable | |
10 mm | |
0.47 in. | |
16.4 ft. | |
Acids, Bases, Solvents | |
Blue | |
260°C |