missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns Phago’Derm Sensitive
Phago’Derm Sensitive is intended for simple hand washing and forearms in intensive use.
Marque: Christeyns 66087D
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Suitable for patient washing and pre-operative showering
- Preserves the skin's protective barrier and provides a feeling of comfort
- Suitable for washing children under 36 months and pregnant/breastfeeding women
- Gentle cleansing base
- Enriched with hydrating vegetable glycerin
- Presence of superfatting agents respecting the skin's hydrolipidic balance
- Contains lactic acid to preserve the skin's natural balance
- Formula without PEG (PolyEthylene Glycol), without parabens, without benzyl alcohol
- Appearance: slightly opalescent liquid
- Color: colorless (Slight discoloration may occur when subjected to temperature above 40 C° or exposure to natural light)
- Odor: fragrance-free
- pH at 20°C (pure product): 6.0±0.5
Spécification
Heavy Duty Hand Cleanser | |
Liquide | |
Yes | |
20 | |
500 mL |
Incolore | |
Reusable | |
Bottle | |
Non-sterile |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Christeyns Phago’Derm Sensitive > Volume (Metric): 500 mL, Quantity: 20
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu