Learn More
Vitlab™ Opaque Volumetric Flask with Colored Screw Cap
Prepare chemical solutions with precision. Vitlab™ Opaque Volumetric Flasks with Colored Screw Cap are ideal for preparing and running chemical solutions in the laboratory. Flasks are UV-absorbing and able to store light-sensitive substances.
Marque: Vitlab™ 674040
Code nomenclature Nacres: NB.43
Informations supplémentaires : Poids : 0.80000kg
Description
- UV-absobring yet highly transparentr
- Thermal stress up to 121 °C does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60 °C is recommended
Spécification
250 mL | |
235 mm | |
GL 25 |
PMP | |
121°C | |
0.15 mL |