missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microbiologics™ Geobacillus stearothermophilus ATCC® 7953™†
For culture purposes and QC applications
148.73€
Spécification
ATCC® | 7953 |
---|---|
Niveau de sécurité biologique | 1 |
Certifications/Conformité | CE, online certificate of analysis |
Contenu et stockage | 2°C to 8°C |
Forme | Lyophilized Pellet |
Code produit | Marque | Type de milieu | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Type de milieu | Prix | Quantité et disponibilité | |||||
13430417
|
Microbiologics™
0871P |
Kwik-stik™ |
148.73€
2 pièces |
Veuillez vous connecter pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant! | |||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Geobacillus stearothermophilus in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in pack of 2 or 5
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Geobacillus stearothermophilus
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 or 10 pellets
- ATCC™ 7953™†
Spécification
7953 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
Culture purpose and QC application |
1 | |
2°C to 8°C | |
QC Microorganism |
Sécurité et traitement
missing translation for 'shelfLife' : 6 to 24 Months
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.