missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Flacons de filtration KIMAX™ Brand
Conçus pour apporter une résistance maximale
Marca: DWK Life Sciences 27050-1000
Code nomenclature Nacres: NB.43
Dettagli aggiuntivi : Poids : 0.50000kg
Descrizione
- Heavy walled
- Necks tooled for uniform stopper fit with a thick flat flange
- Without side tabulation
- Durable, white ceramic enamel scale to indicate approximate volume
Certifications
ASTM Specification E1406, Type I requirements
Specifica
ASTM, E1406, Type I | |
1000 mL | |
600 to 2000 mL | |
9.37 in. | |
13.5 cm |
5.3 in. | |
Borosilicate Glass | |
50 mL | |
23.8 cm | |
8 |