missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale
Calibrated To Deliver
910.00€
Spécification
Type de base | Hexagonal |
---|---|
Étalonnage | To Deliver |
Certifications/Conformité | ASTM E1272, ASTM E438, USP Type I |
Class | A |
Type | Graduated Cylinder |
Includes: Certificate of Graduation Accuracy
Code produit | Marque | Capacité (métrique) | Graduations | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacité (métrique) | Graduations | Prix | Quantité et disponibilité | ||||
17814812
|
DWK Life Sciences
20026-100 |
100 mL | 1 mL |
910.00€
6 pièces |
Expédition estimée: 13-12-2024
Connectez-vous pour voir le stock disponible |
||||
Description
Calibrated To Deliver
- Individual serial number
- Durable white scale
- SafeGard™ bumpers, with all but 10mL size
- 10mL size has enlarged funnel top for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class A requirements; Meets accuracy requirements of ASTM E 694
Spécification
Hexagonal | |
ASTM E1272, ASTM E438, USP Type I | |
Graduated Cylinder | |
Borosilicate Glass | |
Certificate of Graduation Accuracy |
To Deliver | |
A | |
Round | |
Provides an Easy Way for a Laboratory to Meet QC/QA Requirements | |
Single |