missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Cylinders with Single Metric Scale
Calibrated “To Deliver”
Marque: DWK Life Sciences 20026-100
Code nomenclature Nacres: NB.05
Informations supplémentaires : Poids : 1.00000kg
Includes: Certificate of Graduation Accuracy
Description
Calibrated “To Deliver”
- Individual serial number
- Durable white scale
- SafeGard™ bumpers, with all but 10mL size
- 10mL size has enlarged funnel top for easy filling
Compliance
Designed from ASTM™ E 1272, Style 1, Class A requirements; Meets accuracy requirements of ASTM E 694
Spécification
Round | |
Graduated Cylinder | |
To Deliver | |
Hexagonal | |
255 mm | |
Borosilicate Glass | |
Provides an Easy Way for a Laboratory to Meet QC/QA Requirements | |
Single | |
1mL |
±0.4 mL | |
10.03 in. | |
ASTM E1272, ASTM E438, USP Type I | |
A | |
Graduated 5 to 100mL | |
100 mL | |
Certificate of Graduation Accuracy | |
1 mL |