missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Éprouvettes de classe A KIMAX™
Glass Class A cylinders are calibrated To Deliver for greatest accuracy. Double metric scale with reverse graduations makes reading easy.
Brand: DWK Life Sciences 20028W-250
This item is not returnable.
View return policy
Description
- Double metric scale
- Hexagonal ground base
Specifications
Graduated 10 to 250mL | |
To Deliver | |
Safe Gard Bumper | |
Rond | |
A | |
330 mm | |
Bouteille graduée | |
250 mL | |
Dual | |
2mL |
Hexagonale | |
Calibrated “To Deliver” | |
Blanc | |
ASTM E438, USP Type I | |
13 in. | |
±0.8 mL | |
Verre borosilicaté | |
Safe Gard Bumper | |
2 mL |