Learn More
Brady™ ISO Safety Sign - Disinfect Surface, Dutch
Sign to signify that the surface must be disinfected. Text is in Dutch.
Marque: Brady™ 323321
Description
- Sign compliant to ISO 7010
Spécification
ISO 7010, Compliant with Directive 2011/65/EU and 2015/863 | |
M062 | |
1 Ea. | |
Facility Identification, Safety Identification | |
50 mm | |
5.91 in. | |
-40°C to +140°C | |
-40°F to +284°F | |
150 x 50 mm | |
Personal Hygiene Sign |
M/M062/NL540/ALU-150x50-1 | |
Aluminum | |
Surface Mount, Wall Mount | |
1.97 in. | |
1 mm | |
150 mm | |
Rectangular | |
Dutch | |
Oppervlak desinfecteren | |
White on Blue |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.