missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Enterobacter cloacae subsp. cloacae ATCC® 13047™†
For culture purposes and QC applications
120.06€
Spécification
Espèces | Enterobacter cloacae subsp. cloacae |
---|---|
Niveau de sécurité biologique | 1 |
Certifications/Conformité | CE, online certificate of analysis |
Contenu et stockage | 2°C à 8°C |
Forme | Lyophilized Pellet |
Code produit | Marque | Type de produit | Quantité | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Type de produit | Quantité | Prix | Quantité et disponibilité | ||||
11926595
|
Microbiologics
0323P |
KWIK-STIK | 2/Pk. |
120.06€
2 pièces |
Veuillez vous connecter pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant! | ||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Enterobacter cloacae subsp. cloacae strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- Five self-contained KWIK-STIK units with microorganism limited to two passages from reference culture
- The most economical reference stock culture option; lyophilized pellet containing a singleEnterobacter cloacae subsp. cloacae strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 13047™†
Spécification
Enterobacter cloacae subsp. cloacae | |
CE, online certificate of analysis | |
Lyophilized Pellet |
1 | |
2°C à 8°C | |
Culture purpose and QC application |
Sécurité et traitement
missing translation for 'shelfLife' : 6 to 24 Months