missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Continuous Indoor Outdoor Vinyl Labels
GlobalMark™ Continuous Indoor Outdoor Vinyl Labels will adhere to difficult low surface energy items and highly textured surfaces.
660.00€
Spécification
Certifications/Conformité | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
---|---|
Description | GlobalMark Indoor/Outdoor Vinyl Tape |
Type d’adhésif | Permanent Acrylic |
Revêtement | Powder |
Finition | Gloss |
Code produit | Marque | Couleur | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Couleur | Prix | Quantité et disponibilité | |||||
15262916
|
Brady™
113123 |
Green |
660.00€
1 boîte |
Expédition estimée: 21-08-2024
Connectez-vous pour voir le stock disponible |
|||||
15222936
|
Brady™
113127 |
Blue |
660.00€
1 boîte |
Expédition estimée: 21-08-2024
Connectez-vous pour voir le stock disponible |
|||||
Description
- Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
- The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Spécification
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking | |
60° 50 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +82°C | |
0.102 mm | |
100 ft. | |
4 in. |
GlobalMark Indoor/Outdoor Vinyl Tape | |
Powder | |
Vinyl | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +180°F | |
0.004 in. | |
30.48 m x 101.6 mm | |
30.48 m | |
101.6 mm |