missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Continuous Indoor Outdoor Vinyl Labels
GlobalMark™ Continuous Indoor Outdoor Vinyl Labels will adhere to difficult low surface energy items and highly textured surfaces.
Marque: Brady™ 113127
Code nomenclature Nacres: HA.12
Informations supplémentaires : Poids : 1.04330kg
Description
- Étiquettes continues en vinyle pour utilisation en intérieur/extérieur pour imprimante GlobalMark
Spécification
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Permanent Acrylic | |
Blue | |
Vinyl | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +180°F | |
0.004 in. | |
30.48 m x 101.6 mm | |
30.48 m | |
101.6 mm |
GlobalMark Indoor/Outdoor Vinyl Tape | |
Powder | |
Gloss | |
Thermal Transfer | |
Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking | |
60° 50 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +82°C | |
0.102 mm | |
100 ft. | |
4 in. |