missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pipettes à volume réglable Elite™
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
Marque: Fisherbrand™
Code nomenclature Nacres: NB.01
Informations supplémentaires : Poids : 0.01000kg
Includes: Calibration certificate and in-lab calibration tool.
Description
- Fully autoclavable — entire pipetter can be steam autoclaved
- Extremely low plunger forces — work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ pipetter tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Prestations de service
Three years.
Spécification
Autoclavable | |
Elite™ | |
100 à 1000μl |
SureOne™ Pipette Tip | |
Micro |