Learn More
Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Dishes
Ideal for suspension, spheroid cultures and stem cell aggregate formation. Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Dishes effectively inhibit cell adhesion.
Marque: Greiner Bio-One 628979
Code nomenclature Nacres: NB.13
Informations supplémentaires : Poids : 0.30000kg
Description
- Made of polystyrene
- Used for applications such as Gel-based 3D cultures and Magnetic 3D cell culturing (Nano3D technology)
- Cell-repellent surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments
Spécification
Clear | |
Polystyrene | |
28 mL | |
21 sq. cm | |
Round | |
Cell Repellent | |
6 to 7 mL | |
20 | |
60 mm |
Closure Included | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
Lid | |
15 mm |