missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 50 μL 1800 Series Gas Tight Syringe
The 1800 Series Gas Tight syringes are the reinforced plunger version of the 1700 Series.
Marque: Hamilton™ CAL7645-01
Code nomenclature Nacres: SB.52
Informations supplémentaires : Poids : 0.04600kg
Description
- Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of syringes are ideal for dispensing volumes up to 50 μL.
Spécification
Autoclavable | |
22s G | |
0.0059 in. | |
0.0283 in. | |
0.729 mm | |
0.72 mm | |
239°F | |
50°F | |
10°C | |
50 μL | |
Sharp, Bevel, Curved, Non-coring |
PTFE | |
0.029 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
2 in. | |
115°C | |
1805 RN | |
1 | |
51 mm | |
Removable |