missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Calibrated Gastight™ Syringes
Calibrated, fixed-needle syringes
Marque: Hamilton™ CAL80200
Code nomenclature Nacres: SB.52
Informations supplémentaires : Poids : 0.02600kg
Description
- Needle: Cemented Needle
- Termination: Cemented Needle (N)
- Point Style 2
- Autoclavable: No
- Gas Sterilizable: Yes
- Maximum Pressure: 1000psig (68.9 bar)
- Maximum Temperature: 50°C / 122°F
- Minimum Temperature: 10°C / 50°F
- Quantity: One syringe/pack
- Fluid Path: SST, borosilicate glass, PTFE
- Length: 2 in. (51mm)
Spécification
22s G | |
25 μL | |
Fixed |