missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with Rubber-lined Caps
Shop All Wheaton Science Products Products
missing translation for 'orderingAttributeHoverText'
Capacité (métrique):
60 mL
125 mL
250 mL
500 mL
1000 mL
Taille du bouchon:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Description
- En verre sodocalcique de type III
Specifications
Specifications
Capacité | 16 oz, 500 ml |
Capacité (métrique) | 500 mL |
Capacité (impériale) | 16 oz. |
Couleur | Ambré |
Diamètre (impériale) | 2,95 in |
Matériau | Verre |
Couleur de bouchon | Noir |
Hauteur (métrique) | 168 mm |
Hauteur (impériale) | 6,6 in |
Joint de fermeture | Caoutchouc |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction