missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Blue
missing translation for 'orderingAttributeHoverText'
Dimensions (L x l):
114 x 229 mm
140 x 229 mm
178 x 305 mm
missing translation for 'unitSize'
1000 pièces
Description
- Twirl'Blue blue sterile bags
- Safety tabs
- Writing area for easy labeling
- Closure with 2 round wires
- Available in various sizes
Specifications
Specifications
| Autoclavable | Non autoclavable |
| Couleur | Blue Tint |
| Jetable | Single-use |
| Stérilité | Stérile |
| Épaisseur (métrique) | 76,2 μm |
| Sans latex | Oui |
| Épaisseur (impériale) | 3 mil. |
| Dimensions (L x l) | 140 x 229 mm |
| Longueur (impériale) | 5.5 in. |
| Longueur (métrique) | 140 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction