missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Tris(hydroxyméthyl)aminométhane, 99,85 %, pour la biologie moléculaire, DNAse, RNAse et Pro
Click to view available options
Quantité:
1 kg
5 kg
Conditionnement:
Bouteille en plastique
Récipient en plastique
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Tampon biologique
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Spécification
Nom chimique ou matériau | Tris(hydroxymethyl)aminomethane |
Note relative au nom | For molecular biology |
Absorbance | (0.1M in water), (0.1 M in water) at 0nm, 0.03 max. at 260nm |
Point de fusion | >168.5°C |
Couleur | Blanc |
pH | 10.0 to 11.7 (5% soln. at 25°C) |
Point d’ébullition | 219.0°C to 220.0°C (10.0 mmHg) |
Spectre IR | Authentique |
Plage de pourcentage du dosage | 99.85% |
Conditionnement | Bouteille en plastique |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'