missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Toluène, qualité spectrophotométrique, >99,7 %, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 L
4 L
4 x 1 L
4 x 4 L
Description
Toluene is used in spectrophotometry and environmental testing.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Toluene |
Point de fusion | °C to 93°C |
Couleur | Incolore |
Aspect | Colorless liquid |
Densité | 0.867 |
Point d’ébullition | 111°C |
Quantité | 4 x 4 L |
Point d’éclair | 4°C (40°F) |
Odeur | Aromatic |
Forme physique | Liquide |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'