missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tellirium, solution étalon de plasma, Specpure™, Te 10 000μg/ml, Thermo Scientific Chemicals
Click to view available options
Quantité:
50 mL
100 mL
500 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Tellurium, plasma standard solution |
Concentration | Te in 30% HCl |
Note relative au nom | Te 10,000μg/mL |
Quantité | 500 mL |
Numéro UN | UN1789 |
Qualité | Specpure™ |
Odeur | Acidic |
Forme physique | Liquide |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'