Learn More
Fisherbrand™ Syringe Filters - Sterile
Low hold-up volume helps you to recover virtually all of your sample after filtering
Marque: Fisherbrand™
Code nomenclature Nacres: NB.24
Informations supplémentaires : Poids : 0.40000kg
Description
Low hold-up volume helps you to recover virtually all of your sample after filtering
Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss
Individually wrapped
Hydrophilic PVDF Membrane
- Hydrophilic membrane binds far less protein than nitrocellulose, nylon or PTFE
- Ideal for filtration of protein-containing aqueous, mild organic solutions and other pharmaceutical/biological/biotech solutions
- Sterilized by gamma radiation
- Hydrophilic membrane has fair chemical and temperature resistance
- EtOH sterilized
- Use for clarifying or sterilizing aqueous solutions
- Excellent chemical resistance and low protein binding
- Ideal for aqueous/biological application
- Sterilized by gamma radiation
- Hydrophilic
Spécification
PVDF | |
Sterile | |
Syringe Filter |
0.45 μm | |
Low | |
13 mm |