missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Caps
Tous les produits SCAT Europe Produits
Click to view available options
Dimensions:
GLS80
Conditionnement:
1 pièce
Description
- 360° free turning PTFE body, resistant against aggressive media
- Exhaust filter system against harmful vapors
- Fittings and tube connectors in different sizes
- Flexible system
- Time saving in changing the waste containers while tubes are fixed
- Lab safety, technical protective measures, optimal protection when collecting liquid waste
- Cost efficiency
- Huge range of accessories, optional: funnel use, level control preventing overflowing containers
- Huge portfolio of thread sizes suitable for waste containers from different manufacturers
- Safety disposal of HPLC waste
- High work performance
- Personal protection, avoid skin contact with organic solvents, occupational safety, ergonomics
- Sealed bottles and containers
- Create a comfortable working climate
Spécification
Spécification
| Dimensions | GLS80 |
| Comprend | 4 x PFA fitting 3.2/2.3mm OD, 1 x PP tube connector 5.0 - 11.5mm ID, 1 x GL14 connection for exhaust filter |
| Type de produit | Safety Waste Cap |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu