missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Round Bottom Flasks
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marque: Lenz Laborglasintrumente 07035085
Code nomenclature Nacres: NB.43
Informations supplémentaires : Poids : 0.10000kg
Description
- Acc. to DIN ISO 24450 and in addition to standard
- With beaded rim
- Material: DURAN™
Spécification
65 mm | |
6 L | |
Duran Glass | |
330 mm |