missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydroxyde de potassium, solution standardisée 0,1N, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 L
4 L
20 L
Description
Potassium hydroxide, 0.1N Standardized Solution is used for volumetric analysis in laboratories.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Potassium hydroxide |
Couleur | Incolore |
Forme physique | Liquide |
Quantité | 4 L |
Informations sur la solubilité | Freely soluble in water. Soluble in ethanol. |
Nom IUPAC | potassium ; hydroxyde |
Poids de la formule | 56.11 |
Aspect | Colorless liquid |
Tension de vapeur | 23 hPa (17mm Hg) at 20°C |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'