missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Paraformaldehyde, 8% w/v aq. soln., methanol free
Click to view available options
Quantité:
10 x 10 mL
Description
Paraformaldehyde is used as a disinfectant, hardening agent and waterproofing agent. It is also used to prepare adhesives, resins and dentistry as an antiseptic and contraceptive. It is also employed as a thermoplastic. In addition, it is used in the preparation of formalin fixatives for tissues or cells during the samples subjected to florescence studies.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Paraformaldehyde is used as a disinfectant, hardening agent and waterproofing agent. It is also used to prepare adhesives, resins and dentistry as an antiseptic and contraceptive. It is also employed as a thermoplastic. In addition, it is used in the preparation of formalin fixatives for tissues or cells during the samples subjected to florescence studies.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Spécification
Nom chimique ou matériau | Paraformaldehyde |
Formule linéaire | (CH2O)n |
Quantité | 10 x 10 mL |
Beilstein | 102769 |
Merck Index | 14,7025 |
Informations sur la solubilité | Soluble in chlorophenol and many organic solvents. Insoluble in ether and alcohol. |
Concentration or Composition (by Analyte or Components) | 8% w/v aq. soln. |
Forme physique | Liquid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'