missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whatman™ Filtre sans seringue en PES translucide Mini-UniPrep
Marque: Whatman™ UN503NPEPES
Code nomenclature Nacres: NB.24
Informations supplémentaires : Poids : 3.03000kg
Spécification
Translucent | |
PES | |
For HPLC and UHPLC Analysis | |
1000Pack | |
Mini-UniPrep Syringeless Filter with STD Cap |
Polypropylene | |
0.2 μm | |
0.4 mL | |
50°C | |
0.4 mL |