missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microbiologics™ Bacillus cereus ATCC® 14579™†
missing translation for 'orderingAttributeHoverText'
Quantité:
2/paquet
Type de produit:
KWIK-STIK
missing translation for 'unitSize'
2 pièces
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Bacillus cereus in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Bacillus cereus
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 14579™†
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Specifications
| ATCC® | ATCC 14579 |
| Niveau de sécurité biologique | 1 |
| Certifications/Conformité | CE, online certificate of analysis |
| Contenu et stockage | 2°C à 8°C |
| Forme | Lyophilized Pellet |
| Type de milieu | Kwik-stik™ |
| Type de produit | KWIK-STIK |
| À utiliser avec (application) | Culture purpose and QC application |
| Quantité | 2/paquet |
| Espèces | Bacillus cereus |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction