Learn More
MP Biomedicals™ Tube de lyse métallique, 2 ml, avec Cylindre de broyage 0,75 x 0,5 po.
Tube de lyse métallique MP Biomedicals™, 2 ml, avec cylindre de broyage 0,75 x 0,5 po.
184.00€ - 466.00€
Spécification
Type de microbilles | Stainless Steel |
---|---|
Type d’échantillon | Seeds, Wood, Bark, Roots, Bone, Teeth, Tissues, Cartilage, Rocks, Minerals, Plastics, Composites |
Comprend | Cylindre de broyage 0,75 x 0,5 po |
Type de produit | Tube de lyse métallique |
Code produit | Marque | Quantité | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Quantité | Prix | Quantité et disponibilité | |||||
15808674
|
MP Biomedicals™
116992002 |
2 Paquets |
184.00€
2 pièces |
Veuillez vous connecter pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant! | |||||
15818674
|
MP Biomedicals™
116992003 |
3 Paquets |
244.00€
3 pièces |
Veuillez vous connecter pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant! | |||||
15828674
|
MP Biomedicals™
116992006 |
6 Paquets |
466.00€
6 pièces |
Veuillez vous connecter pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant! | |||||
Description
This stainless steel lysing matrix tube with the grinding cylinder is ideal for grinding, lysis, and homogenization of resistant samples. Constructed from 308 SS, these tubes and grinding cylinders are tough enough to stand up to the most demanding mechanical punishment that can cause traditional thermoplastic tubes to crack. The tubes are machined from premium grade billet and deliver superior strength over less expensive production methods such as deep-drawn aluminum tubes. An oblique angle conical bottom provides a better impact surface than the rounded bottoms of deep-drawn tubes. The stainless steel threaded cap provides a leak-proof closure without the energy-robbing alternatives like plastic flange screw caps or rubber stoppers. A Teflon O-ring prevents leakage, and can be cleaned with detergent and/or autoclaving, or replaced entirely between samples. Machined knurls on the cap provide a firm grip to easy opening and closing.
Sample types include:- Tough seeds such as dried corn, soybeans, wheat, tomato, and Chile
- Wood, bark, roots, animal claws and hooves
- Bone, teeth, hair, fingernails, and non-biological substrates
- Tough tissues, bone, cartilage, skin
- Non-biological, rocks and minerals, plastics and composites, printed circuit boards, wood, and building materials
- Dry grinding of very tough or hard samples in which generated heat can damage plastic tubes.
- Cryogenic dry grinding where severe cold temperatures (dry ice or liquid nitrogen) can damage plastic tubes.
- Milling or grinding non-biological samples where plastic contamination is of concern.
- Sample processing with solvents or chemicals that are incompatible with plastics.
Spécification
Stainless Steel | |
Seeds, Wood, Bark, Roots, Bone, Teeth, Tissues, Cartilage, Rocks, Minerals, Plastics, Composites | |
Cylindre de broyage 0,75 x 0,5 po | |
Tube de lyse métallique |
Sauf indication contraire, les produits sont uniquement destinés à la recherche ou à la fabrication ultérieure, et non à une utilisation directe par l’homme.