missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Logic™ Vue Class II Enclosure
The Logic Vue is a specialized Class II enclosure providing personnel and product protection for large automated instruments such as liquid handlers.
Marque: Labconco™ 3300611
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- The Logic Vue is a specialized Class II enclosure designed to maximize protection and containment for large instruments such as liquid handlers, flow cytometers, and other pieces of automated equipment.
- The Logic Vue provides laminar, unidirectional ISO 5 air for product protection and meets or exceeds NSF/ANSI Standard 49 testing criteria for product and personnel protection.
- High visibility windows on all sides provide unobstructed viewing to the stainless steel interior, and dual full-open 42 in. sashes in the front and rear allow easy access to instrumentation placed within the Logic Vue.
- Powered by MyLogic™ OS with Constant Airflow Profile™ technology, the Logic Vue constantly keeps users safe by displaying alerts, filter life, and more.
- The Logic Vue also incorporates a specialized reinforced work surface, safety interlock for automated equipment, plus 16 pass-throughs, ample knee space, and access ports.
- Automate your lab safely and seamlessly with the Logic Vue.
Spécification
International Packaging | |
Acier inoxydable | |
Class II Enclosure | |
67 dBA | |
20 cm | |
2,039 m3/hr. | |
International Packaging | |
71.2 x 31.0 in. | |
78.2 in. | |
230 V |
ADA, CAN/CSA C22.2, ETL, NSF 49, UL | |
180.8 cm | |
Logic Vue | |
800 W | |
78.2 in. | |
198.6 cm | |
LED | |
71.2 in. | |
198.6 cm |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu