missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Tubes d’hybridation Kimble™ Kontes™
En verre borosilicaté de type I, classe A
Marque: DWK Life Sciences 736500-3515
Informations supplémentaires : Poids : 1.00000kg
Includes: Complete with 45mm polypropylene cap and replaceable silicone O-rings to ensure a leak-resistant seal
Description
Made of Type I, Class A borosilicate glass
- Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate the membranes (not included)
- Probe volumes are approximately 5mL per blot
- Use one 35 I.D. × 300 tube per standard rotator position or two 35 I.D. × 150mm tubes per clamp
Spécification
Polypropylene | |
Hybridization Tube | |
Borosilicate Glass | |
45mm polypropylene cap and replaceable silicone 323 O-rings | |
35 mm | |
45 mm | |
150 mm |
5.90 in. | |
1.25 in. | |
Screw | |
35 mm | |
Hybridization incubators with rotators | |
USP Type I, ASTM E 438 Type I, Class A |