missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ HOPEN Polyethylene Transparent Gloves
Click to view available options
Dimensions:
M
L
Description
- Polyethylene raw material offers a good dexterity
- Ambidextrous, power-free glove
- Recommended for very short-term use (service stations, retailing)
Spécification
Spécification
Accelerator Free | No |
Applications | Industrial |
Couleur | Translucent |
Jetable | Single-use |
Finition externe | Non texturés |
Finger Thickness (English) | 0.79 mil |
Finger Thickness (Metric) | 0.02 mm |
Latex Free | Oui |
Matériau | Polyethylene |
Palm Thickness (English) | 0.79 mil |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'