missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Microspatule demi-arrondie
Click to view available options
Longueur (métrique):
130 mm
Conditionnement:
1 pièce
Description
- Pelle large
- Demi-arrondie
Spécification
Spécification
| Description | Large pelle |
| Longueur (métrique) de lame | 40 mm |
| Largeur (métrique) de lame | 9 mm |
| Matériau | Acier inoxydable (18/10) |
| Longueur (métrique) | 130 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction