missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Nesting Stacking Perforated Crate
HACCP 600 x 400 Nesting Stacking Perforated Crate is ideal for commercial kitchen use and the cold chain process; it provides ventilation and is stacking and nesting when half turned.
Marque: Gilac™ G180310
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- 600 x 400 perforated crate.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Stacking and nesting when half turned.
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
- Crates available in 5 HACCP colors.
- Tracking management thanks to a contents identification label (IML): In mold labelling process whereby the label is injection-molded into the plastic rendering it permanent and rewritable.
- Use with a water erasable marking pen.
Spécification
9.8 gal. | |
None | |
HDPE | |
Crate | |
600 x 400 x 197 mm | |
23.6 in. | |
15.7 in. | |
7.8 in. |
37 L | |
Bleu | |
Rectangular | |
Oui | |
600 mm | |
400 mm | |
197 mm |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu