missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Gas Cylinder Stand
Justrite™ Gas Cylinder Stand is designed for the safe storage of industrial and commercial use compressed gas cylinders. Help prevent dangerous tipping situations
532.00€
Spécification
Type | Gas Cylinder Stand |
---|---|
À utiliser avec (équipement) | Gas cylinders |
Hauteur (métrique) | 762 mm |
Code produit | Marque | Capacité | Matériau | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacité | Matériau | Prix | Quantité et disponibilité | ||||
17989530
|
Justrite™
35278 |
1 Cylinder | Acier |
532.00€
1 pièce |
Veuillez vous connecter pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant! | ||||
Description
- Fully welded construction using steel or stainless steel provides structural integrity and longevity
- Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
- Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
- Pre-drilled holes in base for floor mounting with application specific fasteners (not included)
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
- For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location
Compliance
OSHA, CGA P1, NFPA55
Garantie
1 YEAR
Spécification
Gas Cylinder Stand | |
Gas cylinders | |
762 mm |