missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethanol, 96%, specified according to the requirements of Ph. Eur, denaturated with 1, Thermo Scientific Chemicals
Click to view available options
Quantité:
1 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Ethanol |
Point de fusion | -114.1°C |
Densité | 0.7900 g/mL |
Point d’ébullition | 78.0°C |
Quantité | 1 L |
Point d’éclair | 12°C |
Plage de pourcentage du dosage | 95.1 to 96.9 % (calc. from rel. density) |
Gravité spécifique | 0.79 |
Formule linéaire | C2H5OH |
Informations sur la solubilité | Solubility aq. soln.: soluble |
Afficher plus |
For Manufacturing and Laboratory Use. Not for beverage use
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'