missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma Elmasonic Easy 10
This water bath includes 9 units of different sizes and is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, it solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.
305.00€
Spécification
Matériau | Stainless Steel |
---|---|
Minuteur | 1 to 30 min. and continuous |
Affichage | None |
Fréquence | 50/60 Hz |
Tension | 220/240 V |
Code produit | Marque | Type de bouchon | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Type de bouchon | Prix | Quantité et disponibilité | |||||
17804535
|
Elma
1118881-001 |
EU-Plug |
305.00€
1 pièce |
Expédition estimée: 03-10-2024
Connectez-vous pour voir le stock disponible |
|||||
Description
- 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
- Electronic temperature control adjustable in steps of 5
- Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Spécification
Stainless Steel | |
None | |
220/240 V | |
0.9 L | |
Lid |
1 to 30 min. and continuous | |
50/60 Hz | |
30.4 oz. | |
80 x 185 x 55 mm | |
Easy 10 (without heating) |