missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHIELD Scientific ecoSHIELD™ Eco Nitrile PF 250
Click to view available options
Dimensions:
X-Small
Small
Medium
Large
X-Large
Description
- Protective glove, laboratory glove
- Category III PPE glove (PPE Regulation (EU) 2016/425)
- Complex Design - For mortal and irreversible risks
- Class 1 MDR glove (Regulation (EU) 2017/745)
- Powder-free green/white nitrile glove
- twinSHIELD™ double-walled protection
- Ambidextrous
- 250 mm / 0.10 mm (ISO 21420:2020+A1:2022)
- Biological risk (ISO 374-5:2016 VIRUS)
- AQL 0.25 (ISO 374-2:2019 Level 3)
- Viral penetration test (ISO 16604:2004 Procedure B)
- Chemical risk (ISO 374-1:2016+A1:2018 - Type B JKPT)
- Waterproof and for low chemical protection
- Tested for chemical permeation (EN 16523-1:2015+A1:2018)
- Type I hypersensivity eliminated - Type IV hypersensivity reduced
Spécification
Spécification
Certifications/Conformité | AQL 0.25 |
Certifications / conformité (Europe) | PPER (EU) 2016/425, ISO 21420:2020, EN455-2:2015, ISO 374-1:2016-A1:2018 |
Accelerator Free | No |
Applications | Laboratory |
AQL | 0.25 |
Couleur | Green |
Jetable | Single-use |
Finition externe | Fingertip Textured |
Finger Thickness (English) | 6.7 mil |
Finger Thickness (Metric) | 0.17 mm |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'