missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals DL-asparagine monohydraté, 98 %
Click to view available options
Quantité:
25 g
100 g
500 g
2.5 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Spécification
Nom chimique ou matériau | DL-Asparagine monohydrate |
Note relative au nom | 98% |
Couleur | Blanc |
Plage de pourcentage du dosage | 98% |
Spectre IR | Authentique |
Formule linéaire | H2NCOCH2CH(NH2)CO2H·H2O |
Beilstein | 04, 484 |
Merck Index | 14, 837 |
Conditionnement | Flacon en plastique |
Poids de la formule | 150.14 |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'