missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diméthylsulfoxyde, ACS, 99,9 %min, Thermo Scientific Chemicals
Click to view available options
Quantité:
500 mL
1 L
4 L
4 x 1 L
4 x 4 L
Description
It is used as a solvent for chemical reactions involving salts, most notably in Finkelstein reactions and in other nucleophilic substitutions. Used in antifreeze or hydraulic fluids. Utilized in the oxidation of thiols and disulfides to sulfonic acids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Dimethyl sulfoxide |
Point de fusion | 18.4°C |
Note relative au nom | For analysis ACS |
Couleur | Incolore |
Densité | 1.101 g/mL |
Point d’ébullition | 189°C |
Quantité | 4 L |
Point d’éclair | 87°C (189°F) |
Forme physique | Liquide |
Indice de réfraction | 1.479 |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'