Learn More
Dichlorure de di-n-butylétain, 96 %, Thermo Scientific Chemicals
Description
Organotin intermediate.Di-n-butyltin dichloride is used as an organotin intermediate. It serves as heat and light stabilizer for polyvinyl chloride plastics. It is also used in the preparation of methyl 2-(methoxycarbonylmethyl)-5-iodobenzene by reacting with 2,5-diiodobenzoic acid. It acts as an esterification catalyst and a veterinary vermicide and tapeworm remedy. Further, it is used as ion exchange agent, process regulators and processing aids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nom chimique ou matériau | Di-n-butyltin dichloride |
Point de fusion | 39°C to 41°C |
Couleur | Blanc |
Densité | 1.36 g/mL |
Point d’ébullition | 135°C (10 mmHg) |
Point d’éclair | 168°C (334°F) |
Odeur | Acrid |
Formule linéaire | [CH3(CH2)3]2SnCl2 |
Indice de réfraction | 1.4991 |
Quantité | 10 g |
Afficher plus |
RUO – Research Use Only