missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Cleanroom MicroPure 100 Wipe
Sontara™ Micropure 100 helps you to keep your cleanroom clean - ISO-5 and above.
Marque: Sontara™ D13511227
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Exceptionally clean wipe family with extremely low particle generation, low extractables and ion levels
- Special blend of polyester and cellulosic raw materials
- More absorbent than 100% polyester products
- Made with no binders or chemicals
- Excellent wet and dry strength
- Solvent resistance
- Extremely soft wipe
- Designed to be your choice wipe for critical applications
- Specifically engineered for cleanroom use
- Recommended for ISO 5 to 8* cleanrooms
- Free from particles and additives and contains no binders or chemicals, its absorbent ability, cleanliness and low lint creation make it the perfect product to clean spills in your cleanroom environment
- *Requirements for wiping and cleaning levels may vary. Choosing the appropriate wipe depends on many factors such as the type of surface to be cleaned (i.e. Is it smooth or rough, with edges or without edges, etc), the required level of cleanliness, procedures employed and more.
Spécification
Wipe | |
305 mm | |
305 mm | |
Autoclavable | |
Blanc | |
305 x 305 mm (12 x 12 in.) | |
Non stérile |
12 in | |
12 in | |
Wood Pulp, PET | |
ISO 5 to 8 | |
Single-use | |
Use in Cleanroom & Electronics |
Correction du contenu d'un produit
Le programme Encompass de Fisher Scientific propose des articles qui ne font pas partie de notre portefeuille de distribution. Ces produits n'ont généralement pas de photos ou de descriptions détaillées. Cependant, nous nous engageons à améliorer votre expérience d'achat. Veuillez utiliser le formulaire ci-dessous pour nous faire part de vos commentaires sur le contenu de ce produit.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu